Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 07401137
Mfr # 07401137
Zoro # G200490233
Free Shipping & Returns
$167.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Series Deluxe Cord Grips
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
- Cable Size .875"-1.000" (2.22-2.54)
- Number Of Conductors Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401137
- Zoro # G200490233
- UPC # 783585327181
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Size | .875"-1.000" (2.22-2.54) |
Thread Size | 1 1/4" NPT |
Cable Diameter Range | 0.875 in-1.000 in |
Display Size | 1 1/4" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Series | Deluxe Cord Grips |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Number Of Conductors | Single |
Item Type | Deluxe Cord Grips |
Industry Standard(s) | UL Listed |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Material - Mounting Hardware | Locknut or Tapped Opening |
Type | 90 Degree Male Thread |
Conductor Range | 0.875-1 in (2.22-2.54 mm) |
Application | 90 Degree Male- Form 5 |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, 90 Degree .87-1.0", 11/4"with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- ZORO SELECT Circuit Breaker (PN22N003G)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- Hubbell Wiring Device-Kellems Strain Relief Grips