Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011350
Mfr # 074011350
Zoro # G300490164
product price: $135.20
/ea
Free Shipping & Returns
$135.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Deluxe Cord Grips
- Display Size 3/4" NPT
- Style For Insulated Cables
- Thread Size 3/4" NPT
- Application 90 Degree Male- Form 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011350
- Zoro # G300490164
- UPC # 783585497884
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 3/4" NPT |
Thread Size | 3/4" NPT |
Cable Diameter Range | 0.500 in-0.625 in |
Cable Size | .500"-.625" (1.27-1.59) |
Details
Series | Deluxe Cord Grips |
Style | For Insulated Cables |
Application | 90 Degree Male- Form 3 |
Item Type | Deluxe Cord Grips |
Conductor Range | 0.5-0.625 in (1.27-1.59 mm) |
Number Of Conductors | Single |
Type | 90 Degree Male Thread |
Material - Mounting Hardware | Locknut or Tapped Opening |
Industry Standard(s) | UL Listed |
Temperature Rating | Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C) |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, 90 Degree Non-Metallic.50-.62", 3/4 "with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6001)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 100 (TY534M)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- Hubbell Wiring Device-Kellems Cord Grips