Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011348
Mfr # 074011348
Zoro # G000490143
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon Fittings, Stainless Steel Mesh
- Cable Diameter Range 0.500 in-0.625 in
- Display Size 1/2" NPT
- Temperature Rating Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
- Number Of Conductors Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011348
- Zoro # G000490143
- UPC # 783585331195
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Diameter Range | 0.500 in-0.625 in |
Display Size | 1/2" NPT |
Thread Size | 1/2" NPT |
Cable Size | .500"-.625" (1.27-1.59) |
Details
Material | Nylon Fittings, Stainless Steel Mesh |
Item Type | Deluxe Cord Grips |
Temperature Rating | Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C) |
Number Of Conductors | Single |
Application | 90 Degree Male- Form 2 |
Conductor Range | 0.5-0.625 in (1.27-1.59 mm) |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Series | Deluxe Cord Grips |
Style | For Insulated Cables |
Material - Mounting Hardware | Locknut or Tapped Opening |
Type | 90 Degree Male Thread |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Non-Metallic.50-.62", 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 350A, 500V AC, Non-Indicating (L50QS350.V)
- SIEMENS Control Transformer, 500 VA, 55°C, 120V AC, 240/480V AC (MT0500A)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- Hubbell Wiring Device-Kellems Strain Relief Grips