Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011344
Mfr # 074011344
Zoro # G400490224
Free Shipping & Returns
$110.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon Fittings, Stainless Steel Mesh
- Conductor Range 1-1.125 in (2.54-2.86 mm)
- Display Size 1" NPT
- Application Straight Male- Form 4
- Series Deluxe Cord Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011344
- Zoro # G400490224
- UPC # 783585331157
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 1" NPT |
Cable Diameter Range | 1.000 in-1.125 in |
Cable Size | 1.000"-1.125" (2.54-2.86) |
Thread Size | 1" NPT |
Details
Material | Nylon Fittings, Stainless Steel Mesh |
Conductor Range | 1-1.125 in (2.54-2.86 mm) |
Application | Straight Male- Form 4 |
Series | Deluxe Cord Grips |
Industry Standard(s) | UL Listed |
Temperature Rating | Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C) |
Material - Mounting Hardware | Locknut or Tapped Opening |
Type | Straight Male Thread |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Number Of Conductors | Single |
Style | For Insulated Cables |
Item Type | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Non-Metallic1.0-1.1", 1" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- FUNCTIONAL DEVICES-RIB Control Transformer, 300 VA, 60°C, 24V AC, 120/208/240/480V AC (TR300VA002)
- SOUTHWIRE Thermostat Wire, 250ft, 300V, Gauge 18, CL2P (555040423)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKD015)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips