Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011343
Mfr # 074011343
Zoro # G200490103
product price: $110.18
/ea
Free Shipping & Returns
$110.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Fittings, Stainless Steel Mesh
- Material - Mounting Hardware Locknut or Tapped Opening
- Temperature Rating Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
- Conductor Range .875"-1.000" (2.22-2.54)
- Number Of Conductors Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011343
- Zoro # G200490103
- UPC # 783585331140
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Width | 1.88 in |
Thread Size | 1" NPT |
Cable Diameter Range | 0.875 in-1.000 in |
Display Size | 1" NPT |
Height | 2.45 in |
Length | 1.88 in |
Cable Size | .875"-1.000" (2.22-2.54) |
Details
Material | Nylon Fittings, Stainless Steel Mesh |
Material - Mounting Hardware | Locknut or Tapped Opening |
Temperature Rating | Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C) |
Conductor Range | .875"-1.000" (2.22-2.54) |
Number Of Conductors | Single |
Series | Deluxe Cord Grips |
Style | For Insulated Cables |
Application | Straight Male- Form 4 |
Item Type | Deluxe Cord Grips |
Industry Standard(s) | UL Listed |
Cord Range | .875"-1.000" (2.22-2.54) |
Type | Straight Male Thread |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Non-Metallic .87-1.0", 1 "with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321S)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- Hubbell Wiring Device-Kellems Cord Grips