Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011342
Mfr # 074011342
Zoro # G900490144
product price: $110.18
/ea
Free Shipping & Returns
$110.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Fittings, Stainless Steel Mesh
- Material - Mounting Hardware Locknut or Tapped Opening
- Width 1.88 in
- Environmental Conditions Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
- Temperature Rating Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011342
- Zoro # G900490144
- UPC # 783585331133
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Width | 1.88 in |
Cable Diameter Range | 0.750 in-0.875 in |
Display Size | 1" NPT |
Cable Size | .750"-.875" (1.90-2.22) |
Height | 2.45 in |
Thread Size | 1" NPT |
Length | 1.88 in |
Details
Material | Nylon Fittings, Stainless Steel Mesh |
Material - Mounting Hardware | Locknut or Tapped Opening |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Temperature Rating | Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C) |
Number Of Conductors | Single |
Application | Straight Male- Form 4 |
Item Type | Deluxe Cord Grips |
Industry Standard(s) | UL Listed |
Series | Deluxe Cord Grips |
Style | For Insulated Cables |
Conductor Range | .750"-.875" (1.90-2.22) |
Cord Range | .750"-.875" (1.90-2.22) |
Type | Straight Male Thread |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Non-Metallic.75-.87", 1" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22G72)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 120VAC (788XCXRC1-120A)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- Hubbell Wiring Device-Kellems Cord Grips