Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011332
Mfr # 074011332
Zoro # G100490135
product price: $75.08
/ea
Free Shipping & Returns
$75.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Fittings, Stainless Steel Mesh
- Industry Standard(s) UL Listed
- Material - Mounting Hardware Locknut or Tapped Opening
- Conductor Range 0.25-0.375 in (.63-.95 mm)
- Number Of Conductors Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011332
- Zoro # G100490135
- UPC # 783585331034
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 1/2" NPT |
Cable Size | .250"-.375" (.63-.95) |
Cable Diameter Range | 0.250 in-0.375 in |
Thread Size | 1/2" NPT |
Details
Material | Nylon Fittings, Stainless Steel Mesh |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Locknut or Tapped Opening |
Conductor Range | 0.25-0.375 in (.63-.95 mm) |
Number Of Conductors | Single |
Application | Straight Male- Form 2 |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Type | Straight Male Thread |
Item Type | Deluxe Cord Grips |
Style | For Insulated Cables |
Temperature Rating | Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C) |
Series | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Non-Metallic,.25-.37", 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- ACOUSTIC 2-Gang Extension Ring, Grey (AC154005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU500)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- Hubbell Wiring Device-Kellems Cord Grips