Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011331
Mfr # 074011331
Zoro # G000490198
Free Shipping & Returns
$75.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Fittings, Stainless Steel Mesh
- Cable Size .187"-.250" (.47-.63)
- Application Straight Male- Form 2
- Series Deluxe Cord Grips
- Number Of Conductors Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011331
- Zoro # G000490198
- UPC # 783585498720
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Size | .187"-.250" (.47-.63) |
Cable Diameter Range | 0.187 in-0.250 in |
Display Size | 1/2" NPT |
Thread Size | 1/2" NPT |
Details
Material | Nylon Fittings, Stainless Steel Mesh |
Application | Straight Male- Form 2 |
Series | Deluxe Cord Grips |
Number Of Conductors | Single |
Item Type | Deluxe Cord Grips |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Conductor Range | 0.187-0.25 in (.47-.63 mm) |
Style | For Insulated Cables |
Type | Straight Male Thread |
Material - Mounting Hardware | Locknut or Tapped Opening |
Industry Standard(s) | UL Listed |
Temperature Rating | Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C) |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Non-Metallic.18-.25", 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 4" Conduit Size (3416)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P14)
- NVENT HOFFMAN Mild Steel Vented Enclosure, 28 in H, 12-3/4 in D (T1F80LP)
- VAST Springless Nut, M12-1.75X3/8" EG, PK25 (V220 M12-25)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- Hubbell Wiring Device-Kellems Strain Relief Grips