Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011265
Mfr # 074011265
Zoro # G200490158
Free Shipping & Returns
$297.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Series Deluxe Cord Grips
- Environmental Conditions Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
- Conductor Range 2.312-2.437 in (5.87-6.19 mm)
- Number Of Conductors Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011265
- Zoro # G200490158
- UPC # 783585330921
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Size | 2.312"-2.437" (5.87-6.19) |
Display Size | 2" NPT |
Cable Diameter Range | 2.312 in-2.437 in |
Thread Size | 2" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Series | Deluxe Cord Grips |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Conductor Range | 2.312-2.437 in (5.87-6.19 mm) |
Number Of Conductors | Single |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Material - Mounting Hardware | Locknut or Tapped Opening |
Application | Straight Male- Form 7 |
Style | For Insulated Cables |
Type | Straight Male Thread |
Item Type | Deluxe Cord Grips |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male 2.3-2.4", 2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 808U (808U)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT254CL-GRAY)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- KEEN 5133564U 0.75 in. Type T PVC Conduit Body (KE151242)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- Hubbell Wiring Device-Kellems Strain Relief Grips