Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011264
Mfr # 074011264
Zoro # G400490170
Free Shipping & Returns
$297.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Display Size 2" NPT
- Thread Size 2" NPT
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
- Cable Size 2.187"-2.312" (5.55-5.87)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011264
- Zoro # G400490170
- UPC # 783585498645
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 2" NPT |
Thread Size | 2" NPT |
Cable Size | 2.187"-2.312" (5.55-5.87) |
Cable Diameter Range | 2.187 in-2.312 in |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Application | Straight Male- Form 7 |
Item Type | Deluxe Cord Grips |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Material - Mounting Hardware | Locknut or Tapped Opening |
Industry Standard(s) | UL Listed |
Type | Straight Male Thread |
Style | For Insulated Cables |
Series | Deluxe Cord Grips |
Number Of Conductors | Single |
Conductor Range | 2.187-2.312 in (5.55-5.87 mm) |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 2.1-2.3", 2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC (LAG8N203)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 35A, 600V AC, Non-Indicating (A60Q35-2)
- NVENT HOFFMAN Exhaust Grill/Filter, 4.42" H x 4.44" L (HG0400404)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- Hubbell Wiring Device-Kellems Strain Relief Grips