Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011261
Mfr # 074011261
Zoro # G300490102
Free Shipping & Returns
$297.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Style For Insulated Cables
- Cable Size 1.812"-1.937" (4.60-4.92)
- Cable Diameter Range 1.812 in-1.937 in
- Thread Size 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011261
- Zoro # G300490102
- UPC # 783585330884
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Size | 1.812"-1.937" (4.60-4.92) |
Cable Diameter Range | 1.812 in-1.937 in |
Thread Size | 2" NPT |
Display Size | 2" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Style | For Insulated Cables |
Conductor Range | 1.812-1.937 in (4.60-4.92 mm) |
Application | Straight Male- Form 7 |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Series | Deluxe Cord Grips |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Type | Straight Male Thread |
Number Of Conductors | Single |
Item Type | Deluxe Cord Grips |
Material - Mounting Hardware | Locknut or Tapped Opening |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 1.8-1.9", 2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- NVENT HOFFMAN Panels, fits 200x230mm, Steel (CCAP2023)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB7)
- SQUARE D Control Transformer, 25 VA, Not Rated, 55 °C (9070T25D1)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips