Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011259
Mfr # 074011259
Zoro # G600490123
Free Shipping & Returns
$221.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Thread Size 2" NPT
- Display Size 2" NPT
- Application Straight Male- Form 6
- Series Deluxe Cord Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011259
- Zoro # G600490123
- UPC # 783585341354
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 2" NPT |
Display Size | 2" NPT |
Cable Diameter Range | 1.312 in-1.437 in |
Cable Size | 1.312"-1.437" (3.33-3.65) |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Application | Straight Male- Form 6 |
Series | Deluxe Cord Grips |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Item Type | Deluxe Cord Grips |
Conductor Range | 1.312-1.437 in (3.33-3.65 mm) |
Number Of Conductors | Single |
Style | For Insulated Cables |
Material - Mounting Hardware | Locknut or Tapped Opening |
Type | Straight Male Thread |
Industry Standard(s) | UL Listed |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 1.3-1.4", 2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1513)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1785)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- Hubbell Wiring Device-Kellems Cord Grips