Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011258
Mfr # 074011258
Zoro # G000490174
Free Shipping & Returns
$221.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Cable Size 1.250"-1.375" (3.17-3.49)
- Environmental Conditions Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
- Series Deluxe Cord Grips
- Display Size 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011258
- Zoro # G000490174
- UPC # 783585330860
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Size | 1.250"-1.375" (3.17-3.49) |
Display Size | 2" NPT |
Cable Diameter Range | 1.250 in-1.375 in |
Thread Size | 2" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Series | Deluxe Cord Grips |
Application | Straight Male- Form 6 |
Number Of Conductors | Single |
Type | Straight Male Thread |
Material - Mounting Hardware | Locknut or Tapped Opening |
Industry Standard(s) | UL Listed |
Item Type | Deluxe Cord Grips |
Conductor Range | 1.25-1.375 in (3.17-3.49 mm) |
Temperature Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male 1.2-1.3", 2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER RJ-45 Cat5, Modular Plugs, 8-Position, PK50 (GMC-88C5)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (LC1D80B7)
- SCHNEIDER ELECTRIC D40A To D65A Varistor 110250Vac/Dc Suppr (LAD4V3U)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F23108)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- Hubbell Wiring Device-Kellems Strain Relief Grips