Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011257
Mfr # 074011257
Zoro # G600490178
product price: $210.60
/ea
Free Shipping & Returns
$210.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Cable Size 1.750"-1.875" (4.44-4.76)
- Material - Mounting Hardware Locknut or Tapped Opening
- Type Straight Male Thread
- Conductor Range 1.75-1.875 in (4.44-4.76 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011257
- Zoro # G600490178
- UPC # 783585497860
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Size | 1.750"-1.875" (4.44-4.76) |
Thread Size | 1 1/2" NPT |
Cable Diameter Range | 1.750 in-1.875 in |
Display Size | 1 1/2" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Material - Mounting Hardware | Locknut or Tapped Opening |
Type | Straight Male Thread |
Conductor Range | 1.75-1.875 in (4.44-4.76 mm) |
Series | Deluxe Cord Grips |
Application | Straight Male- Form 6 |
Industry Standard(s) | UL Listed |
Item Type | Deluxe Cord Grips |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Number Of Conductors | Single |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male 1.7-1.8", 1 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD76-8-D)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120VHDF)
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- Hubbell Wiring Device-Kellems Cord Grips