Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011256
Mfr # 074011256
Zoro # G600490109
Free Shipping & Returns
$210.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Conductor Range 1.687-1.821 in (4.28-4.6 mm)
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
- Type Straight Male Thread
- Display Size 1 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011256
- Zoro # G600490109
- UPC # 783585330846
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 1 1/2" NPT |
Cable Diameter Range | 1.687 in- 1.812 in |
Thread Size | 1 1/2" NPT |
Cable Size | 1.687"-1.821" (4.28-4.60) |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Conductor Range | 1.687-1.821 in (4.28-4.6 mm) |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Type | Straight Male Thread |
Item Type | Deluxe Cord Grips |
Style | For Insulated Cables |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Locknut or Tapped Opening |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Application | Straight Male- Form 6 |
Number Of Conductors | Single |
Series | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 1.6-1.8", 11/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- WESTWARD Welding Cable, 2/0, 10 ft., Black, Rubber (19YE09)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (RV5.5-6-100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- Hubbell Wiring Device-Kellems Strain Relief Grips