Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011255
Mfr # 074011255
Zoro # G300490126
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Display Size 1 1/2" NPT
- Number Of Conductors Single
- Industry Standard(s) UL Listed
- Material - Mounting Hardware Locknut or Tapped Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011255
- Zoro # G300490126
- UPC # 783585330839
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 1 1/2" NPT |
Thread Size | 1 1/2" NPT |
Cable Diameter Range | 1.562 in-1.687 in |
Cable Size | 1.562"-1.687" (3.97-4.28) |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Number Of Conductors | Single |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Locknut or Tapped Opening |
Item Type | Deluxe Cord Grips |
Style | For Insulated Cables |
Type | Straight Male Thread |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Series | Deluxe Cord Grips |
Conductor Range | 1.562"-1.687" (3.97-4.28) |
Application | Straight Male- Form 6 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 1.5-1.6", 11/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 8 in., Aluminum (119290)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V AC, Main Circuit Breaker, 3 Phase (QO342MQ150)
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 40A, 600V AC, Nonindicating (TRS40R)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- Hubbell Wiring Device-Kellems Strain Relief Grips