Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011251
Mfr # 074011251
Zoro # G700490115
product price: $140.40
/ea
Free Shipping & Returns
$140.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Type Straight Male Thread
- Number Of Conductors Single
- Application Straight Male- Form 5
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011251
- Zoro # G700490115
- UPC # 783585339061
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 1 1/4" NPT |
Cable Size | .750"-.875" (1.90-2.22) |
Thread Size | 1 1/4" NPT |
Cable Diameter Range | 0.750 in-0.875 in |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Item Type | Deluxe Cord Grips |
Type | Straight Male Thread |
Number Of Conductors | Single |
Application | Straight Male- Form 5 |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Series | Deluxe Cord Grips |
Material - Mounting Hardware | Locknut or Tapped Opening |
Conductor Range | 0.75-0.875 in (1.90-2.22 mm) |
Industry Standard(s) | UL Listed |
Style | For Insulated Cables |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male, .75"-.87", 11/4", with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24D)
- VAST Strut Channel Fitting, Silver, 1/4 (V327SS)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (4FRH8)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips