Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011239
Mfr # 074011239
Zoro # G400490200
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Display Size 3/4" NPT
- Type 45 Degree Male Thread
- Number Of Conductors Single
- Cable Diameter Range 0.750 in-0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011239
- Zoro # G400490200
- UPC # 783585330730
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 3/4" NPT |
Cable Diameter Range | 0.750 in-0.875 in |
Cable Size | .750"-.875" (1.90-2.22) |
Thread Size | 3/4" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Type | 45 Degree Male Thread |
Number Of Conductors | Single |
Item Type | Deluxe Cord Grips |
Series | Deluxe Cord Grips |
Style | For Insulated Cables |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Industry Standard(s) | UL Listed |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Material - Mounting Hardware | Locknut or Tapped Opening |
Conductor Range | 0.75-0.875 in (1.90-2.22 mm) |
Application | 45 Degree Male- Form 3 |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 45 Degree Male.75-.87", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Silica Braided Sleeving, 1 1/2", Natural (SLN1.50NT)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (10250T22LB)
- MACROMATIC Current Sensing Relay, SPDT Form, 120VAC (CAP10AD62)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12221-2141000)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- Hubbell Wiring Device-Kellems Cord Grips