Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011237
Mfr # 074011237
Zoro # G900490229
Free Shipping & Returns
$89.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Cable Diameter Range 0.500 in-0.625 in
- Industry Standard(s) UL Listed
- Application 45 Degree Male- Form 2
- Type 45 Degree Male Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011237
- Zoro # G900490229
- UPC # 783585498621
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Diameter Range | 0.500 in-0.625 in |
Cable Size | .500"-.625" (1.27-1.59) |
Thread Size | 1/2" NPT |
Display Size | 1/2" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Industry Standard(s) | UL Listed |
Application | 45 Degree Male- Form 2 |
Type | 45 Degree Male Thread |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Style | For Insulated Cables |
Number Of Conductors | Single |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Conductor Range | 0.5-0.625 in (1.27-1.59 mm) |
Material - Mounting Hardware | Locknut or Tapped Opening |
Series | Deluxe Cord Grips |
Item Type | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 45 Degree Male.50-.62", 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C6/1 Series 6A, 1 Pole, 277V AC, C Curve (5ZUZ3)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-120A)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (XB5AW34G5)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- Hubbell Wiring Device-Kellems Strain Relief Grips