Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011234
Mfr # 074011234
Zoro # G900490236
product price: $280.80
/ea
Free Shipping & Returns
$280.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Series Deluxe Cord Grips
- Cable Size 1.750"-1.875" (4.44-4.76)
- Type 90 Degree Male Thread
- Application 90 Degree Male- Form 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011234
- Zoro # G900490236
- UPC # 783585330693
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Size | 1.750"-1.875" (4.44-4.76) |
Thread Size | 2" NPT |
Display Size | 2" NPT |
Cable Diameter Range | 1.750 in-1.875 in |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Series | Deluxe Cord Grips |
Type | 90 Degree Male Thread |
Application | 90 Degree Male- Form 6 |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Locknut or Tapped Opening |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Number Of Conductors | Single |
Item Type | Deluxe Cord Grips |
Style | For Insulated Cables |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Conductor Range | 1.75-1.875 in (4.44-4.76 mm) |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Male 1.7-1.8", 2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 12mm, PK500 (701-034)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/16 In, PK50 (CHV0609Z1)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1GV2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3 In. (74093522)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips