Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011233
Mfr # 074011233
Zoro # G500490209
Free Shipping & Returns
$280.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Style For Insulated Cables
- Conductor Range 1.312-1.437 in (3.33-3.65 mm)
- Cable Diameter Range 1.312 in-1.437 in
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011233
- Zoro # G500490209
- UPC # 783585330686
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Diameter Range | 1.312 in-1.437 in |
Cable Size | 1.312"-1.437" (3.33-3.65) |
Thread Size | 2" NPT |
Display Size | 2" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Style | For Insulated Cables |
Conductor Range | 1.312-1.437 in (3.33-3.65 mm) |
Industry Standard(s) | UL Listed |
Item Type | Deluxe Cord Grips |
Material - Mounting Hardware | Locknut or Tapped Opening |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Number Of Conductors | Single |
Type | 90 Degree Male Thread |
Application | 90 Degree Male- Form 6 |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Series | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Male 1.3-1.4", 2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT RubberForm MLSB Recycled Rubber Speed Bumps (SB-RF-MLSB2.5)
- B&K PRECISION Triple Output DC Power Supply (9141)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (H321N)
- MERSEN Link Fuse, RLS Series, 30A, Fast-Acting, 600V AC (RLS30)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- Hubbell Wiring Device-Kellems Strain Relief Grips