Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011230
Mfr # 074011230
Zoro # G400490149
product price: $167.70
/ea
Free Shipping & Returns
$167.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 Degree Male Thread
- Series Deluxe Cord Grips
- Number Of Conductors Single
- Material - Mounting Hardware Locknut or Tapped Opening
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011230
- Zoro # G400490149
- UPC # 783585341347
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 1 1/4" NPT |
Cable Size | .750"-.875" (1.90-2.22) |
Cable Diameter Range | 0.750 in-0.875 in |
Thread Size | 1 1/4" NPT |
Details
Type | 90 Degree Male Thread |
Series | Deluxe Cord Grips |
Number Of Conductors | Single |
Material - Mounting Hardware | Locknut or Tapped Opening |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Industry Standard(s) | UL Listed |
Item Type | Deluxe Cord Grips |
Application | 90 Degree Male- Form 5 |
Conductor Range | 0.75-0.875 in (1.90-2.22 mm) |
Style | For Insulated Cables |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Male .87-1.0", 1.25" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 500 (TY27M)
- UPG 165VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1640W-L6)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011036)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-106-E)
- Hubbell Wiring Device-Kellems Cord Grips