Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011199
Mfr # 074011199
Zoro # G700490191
product price: $122.01
/ea
Free Shipping & Returns
$122.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Type 45 Degree Male Thread
- Thread Size 1" NPT
- Conductor Range 0.875-1 in (2.22-2.54 mm)
- Cable Diameter Range 0.875 in-1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011199
- Zoro # G700490191
- UPC # 783585339009
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter Range | 0.875 in-1.000 in |
Cable Size | .875"-1.000" (2.22-2.54) |
Display Size | 1" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Type | 45 Degree Male Thread |
Conductor Range | 0.875-1 in (2.22-2.54 mm) |
Application | 45 Degree Male- Form 4 |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Locknut or Tapped Opening |
Series | Deluxe Cord Grips |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Number Of Conductors | Single |
Item Type | Deluxe Cord Grips |
Style | For Insulated Cables |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, MISC DELUXE CORD GRIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control RS-1 Reversing Drum Control (RS-1)
- NATIONAL HARDWARE Galvanized Steel Box Rail Bracket (N104-638)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- DAP Bondex Flexible Floor Ready to Use Gray Patch and Leveler 1 gal (7079859190)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- Hubbell Wiring Device-Kellems Cord Grips