Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011188
Mfr # 074011188
Zoro # G900490106
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Conductor Range 2.812-3 in (7.14-7.62 mm)
- Cable Size 2.812"-3.000" (7.14-7.62)
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
- Type Straight Male Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011188
- Zoro # G900490106
- UPC # 783585330631
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Size | 2.812"-3.000" (7.14-7.62) |
Cable Diameter Range | 2.812 in-3.000 in |
Display Size | 3" NPT |
Thread Size | 3" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Conductor Range | 2.812-3 in (7.14-7.62 mm) |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Type | Straight Male Thread |
Series | Deluxe Cord Grips |
Material - Mounting Hardware | Locknut or Tapped Opening |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Number Of Conductors | Single |
Application | Straight Male- Form 8 |
Industry Standard(s) | UL Listed |
Item Type | Deluxe Cord Grips |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 2.8-3.0", 3" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Black (HS363-S200-BLACK)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24A)
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- Hubbell Wiring Device-Kellems Strain Relief Grips