Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011187
Mfr # 074011187
Zoro # G600490208
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
- Environmental Conditions Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
- Conductor Range 2.625-2.812 in (6.67-7.14 mm)
- Type Straight Male Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011187
- Zoro # G600490208
- UPC # 783585330624
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Size | 2.625"-2.812" (6.67-7.14) |
Thread Size | 3" NPT |
Cable Diameter Range | 2.625 in-2.812 in |
Display Size | 3" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Conductor Range | 2.625-2.812 in (6.67-7.14 mm) |
Type | Straight Male Thread |
Industry Standard(s) | UL Listed |
Number Of Conductors | Single |
Style | For Insulated Cables |
Material - Mounting Hardware | Locknut or Tapped Opening |
Application | Straight Male- Form 8 |
Series | Deluxe Cord Grips |
Item Type | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 2.6-2.8", 3" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/277V AC (TR50VA019)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K37)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- Hubbell Wiring Device-Kellems Strain Relief Grips