Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011059
Mfr # 074011059
Zoro # G000490099
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Standard(s) UL Listed
- Type 45 Degree Male Thread
- Application 45 Degree Male- Form 5
- Display Size 1 1/4" NPT
- Number Of Conductors Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011059
- Zoro # G000490099
- UPC # 783585323138
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 1 1/4" NPT |
Thread Size | 1 1/4" NPT |
Cable Size | 1.000"-1.125" (2.54-2.86) |
Cable Diameter Range | 1.000 in-1.125 in |
Details
Industry Standard(s) | UL Listed |
Type | 45 Degree Male Thread |
Application | 45 Degree Male- Form 5 |
Number Of Conductors | Single |
Item Type | Deluxe Cord Grips |
Conductor Range | 1-1.125 in (2.54-2.86 mm) |
Series | Deluxe Cord Grips |
Material - Mounting Hardware | Locknut or Tapped Opening |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 45 Degree Male 1.0-1.1", 1.25" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 1 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 2-1/4 in W, 4-1/4 in L (860)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Natural, PK100 (CTM11N)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 1 Pole, 120/240V AC (QOB135)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips