Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011057
Mfr # 074011057
Zoro # G100490197
product price: $122.01
/ea
Free Shipping & Returns
$122.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Application 45 Degree Male- Form 4
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
- Type 45 Degree Male Thread
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011057
- Zoro # G100490197
- UPC # 783585323114
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1" NPT |
Cable Size | .750"-.875" (1.90-2.22) |
Display Size | 1" NPT |
Cable Diameter Range | 0.750 in-0.875 in |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Item Type | Deluxe Cord Grips |
Application | 45 Degree Male- Form 4 |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Type | 45 Degree Male Thread |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Material - Mounting Hardware | Locknut or Tapped Opening |
Conductor Range | 0.75-0.875 in (1.90-2.22 mm) |
Industry Standard(s) | UL Listed |
Series | Deluxe Cord Grips |
Number Of Conductors | Single |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 45 Degree Male.75-.87", 1" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- REED INSTRUMENTS R2990 Thermocouple Adapter (R2990)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- Hubbell Wiring Device-Kellems Cord Grips