Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011051
Mfr # 074011051
Zoro # G100490173
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Thread Size 3/4" NPT
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
- Series Deluxe Cord Grips
- Application 45 Degree Male- Form 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011051
- Zoro # G100490173
- UPC # 783585323053
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Size | .625"-.750" (1.59-1.90) |
Display Size | 3/4" NPT |
Cable Diameter Range | 0.625 in-0.750 in |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Item Type | Deluxe Cord Grips |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Series | Deluxe Cord Grips |
Application | 45 Degree Male- Form 3 |
Number Of Conductors | Single |
Material - Mounting Hardware | Locknut or Tapped Opening |
Conductor Range | 0.625-0.75 in (1.59-1.90 mm) |
Industry Standard(s) | UL Listed |
Type | 45 Degree Male Thread |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, 45 Degree Male .62-.75", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- NVENT HOFFMAN Filter Fan Shrouds (HH13GS35001)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- Hubbell Wiring Device-Kellems Strain Relief Grips