Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011047
Mfr # 074011047
Zoro # G500490100
Free Shipping & Returns
$200.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Thread Size 1 1/2" NPT
- Material - Mounting Hardware Locknut or Tapped Opening
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011047
- Zoro # G500490100
- UPC # 783585323015
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1 1/2" NPT |
Cable Size | 1.250"-1.375" (3.17-3.49) |
Cable Diameter Range | 1.250 in-1.375 in |
Display Size | 1 1/2" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Material - Mounting Hardware | Locknut or Tapped Opening |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Industry Standard(s) | UL Listed |
Item Type | Deluxe Cord Grips |
Number Of Conductors | Single |
Application | 90 Degree Male- Form 5 |
Type | 90 Degree Male Thread |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Conductor Range | 1.25-1.375 in (3.17-3.49 mm) |
Style | For Insulated Cables |
Series | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, 90 Degree Male 1.2-1.3", 1.50" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 25' Length, 0.0126" Diameter, Silver (28N8025)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- Hubbell Wiring Device-Kellems Cord Grips