Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011037
Mfr # 074011037
Zoro # G900490205
product price: $426.40
/ea
Free Shipping & Returns
$426.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Type Straight Male Thread
- Thread Size 3" NPT
- Number Of Conductors Single
- Application Straight Male- Form 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011037
- Zoro # G900490205
- UPC # 783585322919
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 3" NPT |
Cable Size | 2.062"-2.187" (5.24-5.55) |
Cable Diameter Range | 2.062 in-2.187 in |
Display Size | 3" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Type | Straight Male Thread |
Number Of Conductors | Single |
Application | Straight Male- Form 7 |
Conductor Range | 2.062-2.187 in (5.24-5.55 mm) |
Industry Standard(s) | UL Listed |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Item Type | Deluxe Cord Grips |
Series | Deluxe Cord Grips |
Material - Mounting Hardware | Locknut or Tapped Opening |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male 2.062-2.187", 3" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 115A, 3 Pole, 690V AC (GV4PB115S)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- SQUARE D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SBG4V02S)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- Hubbell Wiring Device-Kellems Strain Relief Grips