Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011036
Mfr # 074011036
Zoro # G000490204
product price: $426.40
/ea
Free Shipping & Returns
$426.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Thread Size 3" NPT
- Type Straight Male Thread
- Number Of Conductors Single
- Series Deluxe Cord Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011036
- Zoro # G000490204
- UPC # 783585322902
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 3" NPT |
Display Size | 3" NPT |
Cable Size | 1.937"-2.062" (4.92-5.24) |
Cable Diameter Range | 1.937 in-2.062 in |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Item Type | Deluxe Cord Grips |
Type | Straight Male Thread |
Number Of Conductors | Single |
Series | Deluxe Cord Grips |
Application | Straight Male- Form 7 |
Industry Standard(s) | UL Listed |
Style | For Insulated Cables |
Material - Mounting Hardware | Locknut or Tapped Opening |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Conductor Range | 1.937-2.062 in (4.92-5.24 mm) |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male 1.9-2.0", 3" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-BLNK)
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- Hubbell Wiring Device-Kellems Cord Grips