Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011034
Mfr # 074011034
Zoro # G800490190
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Cable Diameter Range 2.187 in-2.312 in
- Environmental Conditions Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
- Type Straight Male Thread
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011034
- Zoro # G800490190
- UPC # 783585322889
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Diameter Range | 2.187 in-2.312 in |
Display Size | 2 1/2" NPT |
Cable Size | 2.187"-2.312" (5.55-5.87) |
Thread Size | 2 1/2" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Type | Straight Male Thread |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Locknut or Tapped Opening |
Series | Deluxe Cord Grips |
Conductor Range | 2.187-2.312 in (5.55-5.87 mm) |
Item Type | Deluxe Cord Grips |
Application | Straight Male- Form 7 |
Number Of Conductors | Single |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 2.1-2.3", 2.5" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50AMP RV DETACHABLE POWER CORD 25FT (A10-5025ED)
- ANDERSON POWER PRODUCTS Plastite, Stainless, Pan Head (H1120P62)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- Hubbell Wiring Device-Kellems Cord Grips