Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011033
Mfr # 074011033
Zoro # G800490183
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Display Size 2 1/2" NPT
- Cable Diameter Range 2.062 in-2.187 in
- Series Deluxe Cord Grips
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011033
- Zoro # G800490183
- UPC # 783585322872
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 2 1/2" NPT |
Cable Diameter Range | 2.062 in-2.187 in |
Thread Size | 2 1/2" NPT |
Cable Size | 2.062"-2.187" (5.24-5.55) |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Item Type | Deluxe Cord Grips |
Series | Deluxe Cord Grips |
Industry Standard(s) | UL Listed |
Number Of Conductors | Single |
Style | For Insulated Cables |
Conductor Range | 2.062-2.187 in (5.24-5.55 mm) |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Type | Straight Male Thread |
Application | Straight Male- Form 7 |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Material - Mounting Hardware | Locknut or Tapped Opening |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 2.062-2.187", 2.5" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 3 Spaces, 60A, 120/240V (QO403L60NS)
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RBK)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.38 in. (074-01-032)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- Hubbell Wiring Device-Kellems Cord Grips