Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011031
Mfr # 074011031
Zoro # G500490117
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Thread Size 2 1/2" NPT
- Material - Mounting Hardware Locknut or Tapped Opening
- Cable Diameter Range 1.812 in-1.937 in
- Application Straight Male- Form 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011031
- Zoro # G500490117
- UPC # 783585322858
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 2 1/2" NPT |
Cable Diameter Range | 1.812 in-1.937 in |
Display Size | 2 1/2" NPT |
Cable Size | 1.812"-1.937" (4.60-4.92) |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Item Type | Deluxe Cord Grips |
Material - Mounting Hardware | Locknut or Tapped Opening |
Application | Straight Male- Form 7 |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Series | Deluxe Cord Grips |
Industry Standard(s) | UL Listed |
Style | For Insulated Cables |
Type | Straight Male Thread |
Number Of Conductors | Single |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Conductor Range | 1.812-1.937 in (4.60-4.92 mm) |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 1.8-1.9", 2.5" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220HID)
- GROTE Toggle Switch Boot, 15/32" Stem (82-2106)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- LEVITON Locking Plug (24W47)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- Hubbell Wiring Device-Kellems Strain Relief Grips