Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011029
Mfr # 074011029
Zoro # G800490114
Free Shipping & Returns
$140.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Conductor Range 1.25-1.375 in (3.17-3.49 mm)
- Cable Diameter Range 1.250 in-1.375 in
- Industry Standard(s) UL Listed
- Series Deluxe Cord Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011029
- Zoro # G800490114
- UPC # 783585322834
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Diameter Range | 1.250 in-1.375 in |
Cable Size | 1.250"-1.375" (3.17-3.49) |
Display Size | 1" NPT |
Thread Size | 1" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Conductor Range | 1.25-1.375 in (3.17-3.49 mm) |
Industry Standard(s) | UL Listed |
Series | Deluxe Cord Grips |
Item Type | Deluxe Cord Grips |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Application | Straight Male- Form 5 |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Number Of Conductors | Single |
Style | For Insulated Cables |
Material - Mounting Hardware | Locknut or Tapped Opening |
Type | Straight Male Thread |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 1.2-1.3", 1" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 200 ft, None Insulation (10644302)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10541)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-VTN 1/8 Blk 6)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN50)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- Hubbell Wiring Device-Kellems Cord Grips