Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 07401087
Mfr # 07401087
Zoro # G400490217
Free Shipping & Returns
$122.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Conductor Range 0.625-0.75 in (1.59-1.90 mm)
- Material - Mounting Hardware Locknut or Tapped Opening
- Number Of Conductors Single
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401087
- Zoro # G400490217
- UPC # 783585322681
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1" NPT |
Cable Size | .625"-.750" (1.59-1.90) |
Display Size | 1" NPT |
Cable Diameter Range | 0.625 in-0.750 in |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Conductor Range | 0.625-0.75 in (1.59-1.90 mm) |
Material - Mounting Hardware | Locknut or Tapped Opening |
Number Of Conductors | Single |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Industry Standard(s) | UL Listed |
Type | 90 Degree Male Thread |
Series | Deluxe Cord Grips |
Application | 90 Degree Male- Form 4 |
Item Type | Deluxe Cord Grips |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, 90 Degree Male .62-.75", 1" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Bttn Cntrl Statn, 2NO/1NC, Start/Stop (9001BW250)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- GE Molded Case Circuit Breaker, TEY Series 40A, 2 Pole, 277/480V AC (TEY240)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- Hubbell Wiring Device-Kellems Cord Grips