Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 07401085
Mfr # 07401085
Zoro # G500490247
product price: $122.53
/ea
Free Shipping & Returns
$122.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Number Of Conductors Single
- Conductor Range 0.5-0.625 in (1.27-1.59 mm)
- Application 90 Degree Male- Form 4
- Material - Mounting Hardware Locknut or Tapped Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401085
- Zoro # G500490247
- UPC # 783585322667
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 1" NPT |
Cable Size | .500"-.625" (1.27-1.59) |
Cable Diameter Range | 0.500 in-0.625 in |
Thread Size | 1" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Number Of Conductors | Single |
Conductor Range | 0.5-0.625 in (1.27-1.59 mm) |
Application | 90 Degree Male- Form 4 |
Material - Mounting Hardware | Locknut or Tapped Opening |
Industry Standard(s) | UL Listed |
Series | Deluxe Cord Grips |
Style | For Insulated Cables |
Type | 90 Degree Male Thread |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Item Type | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Male.50-.62", 1" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- GE Molded Case Circuit Breaker, TEY Series 20A, 1 Pole, 277/480V AC (TEY120)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot, PK 10 (Boot-DW-10PK)
- Hubbell Wiring Device-Kellems Cord Grips