Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 07401072
Mfr # 07401072
Zoro # G600490130
Free Shipping & Returns
$85.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Thread Size 3/8" NPT
- Material - Mounting Hardware Locknut or Tapped Opening
- Cable Diameter Range 0.312 in-0.375 in
- Environmental Conditions Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401072
- Zoro # G600490130
- UPC # 783585322537
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 3/8" NPT |
Cable Diameter Range | 0.312 in-0.375 in |
Display Size | 3/8" NPT |
Cable Size | .312"-.375" (.79-.95) |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Material - Mounting Hardware | Locknut or Tapped Opening |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Type | 90 Degree Male Thread |
Series | Deluxe Cord Grips |
Item Type | Deluxe Cord Grips |
Conductor Range | 0.312-0.375 in (.79-.95 mm) |
Number Of Conductors | Single |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Industry Standard(s) | UL Listed |
Style | For Insulated Cables |
Application | 90 Degree Male- Form 1 |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Male.31-.37", 3/8" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, D Curve (M9F23332)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.180" Stud PK25 (160271-025)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP09)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Blue, 50PK (SR-8P8C-BL)
- Hubbell Wiring Device-Kellems Cord Grips