Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 07401052
Mfr # 07401052
Zoro # G600490246
product price: $75.08
/ea
Free Shipping & Returns
$75.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Number Of Conductors Single
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
- Conductor Range 0.5-0.625 in (1.27-1.59 mm)
- Environmental Conditions Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401052
- Zoro # G600490246
- UPC # 783585322339
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 3/4" NPT |
Cable Size | .500"-.625" (1.27-1.59) |
Cable Diameter Range | 0.500 in-0.625 in |
Thread Size | 3/4" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Number Of Conductors | Single |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Conductor Range | 0.5-0.625 in (1.27-1.59 mm) |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Item Type | Deluxe Cord Grips |
Industry Standard(s) | UL Listed |
Series | Deluxe Cord Grips |
Application | Straight Female- Form 2 |
Material - Mounting Hardware | Locknut or Tapped Opening |
Type | Straight Female Thread |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight FeMale.50-.62", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DAS)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3 In. (74093522)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- Hubbell Wiring Device-Kellems Cord Grips