Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 07401043
Mfr # 07401043
Zoro # G700490252
product price: $68.58
/ea
$68.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Thread Size 1/2" NPT
- Display Size 1/2" NPT
- Environmental Conditions Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
- Temperature Rating Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401043
- Zoro # G700490252
- UPC # 783585322247
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Display Size | 1/2" NPT |
Cable Diameter Range | 0.375 in-0.500 in |
Cable Size | .375"-.500" (.95-1.27) |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Item Type | Deluxe Cord Grips |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Industry Standard(s) | UL Listed |
Type | Straight Female Thread |
Application | Straight Female- Form 2 |
Material - Mounting Hardware | Locknut or Tapped Opening |
Style | For Insulated Cables |
Number Of Conductors | Single |
Conductor Range | 0.375-0.5 in (.95-1.27 mm) |
Series | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Female.37-.50", 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- Hubbell Wiring Device-Kellems Strain Relief Grips