Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 073031215
Mfr # 073031215
Zoro # G000490235
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Galvanized Steel Mesh
- Trade Size 2.5
- Dimension - Thread Size 1.5" (3.81)
- Type Insulated, Wide Range
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073031215
- Zoro # G000490235
- UPC # 783585330150
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Trade Size | 2.5 |
Dimension - Thread Size | 1.5" (3.81) |
Thread Size | 2 1/2" NPT |
Cable Diameter Range | 2.00 in-2.45 in |
Display Size | Standard Sized |
Cable Size | 2.00"-2.45" (5.08-6.22) |
Details
Material | Aluminum Fittings, Galvanized Steel Mesh |
Type | Insulated, Wide Range |
Construction | Woven |
Material - Mounting Hardware | Locknut or Tapped Hole |
Cable Specification | Mesh Length @ Nom. Dia. : 13.75" (34.92 cm) |
Application | Light Duty |
Series | Dust-Tight |
Item Type | Dust-Tight Strain Relief Grips |
Approx Breaking Strength | 3,000 lbs |
Industry Standard(s) | UL Listed |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Dusttight Grips,Strain Relief, 2.0-2.4", 2.5", Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1 (CR305X120N)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 10 PK (KTK-R-15)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- Hubbell Wiring Device-Kellems Cord Grips