Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 073031214
Mfr # 073031214
Zoro # G700490214
product price: $129.42
/ea
Free Shipping & Returns
$129.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 2.5
- Material Aluminum Fittings, Galvanized Steel Mesh
- Industry Standard(s) UL Listed
- Cable Specification Mesh Length @ Nom. Dia. : 13.5" (34.29 cm)
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073031214
- Zoro # G700490214
- UPC # 783585330143
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Trade Size | 2.5 |
Display Size | Standard Sized |
Dimension - Thread Size | 1.5" (3.81) |
Cable Size | 1.70"-2.00" (4.32-5.08) |
Cable Diameter Range | 1.70 in-2.00 in |
Thread Size | 2 1/2" NPT |
Details
Material | Aluminum Fittings, Galvanized Steel Mesh |
Industry Standard(s) | UL Listed |
Cable Specification | Mesh Length @ Nom. Dia. : 13.5" (34.29 cm) |
Construction | Woven |
Material - Mounting Hardware | Locknut or Tapped Hole |
Item Type | Dust-Tight Strain Relief Grips |
Style | For Insulated Cables |
Application | Light Duty |
Approx Breaking Strength | 3,000 lbs |
Type | Insulated, Wide Range |
Series | Dust-Tight |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Dusttight Grips,Strain Relief, 1.7-2.0", 2.5", Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Class 2 Transformer, 10 VA, Not Rated, Not Rated, 16V AC, 120V AC (591)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 5.5 to 11kW (VX5VPS2001)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle (PTRS242424X)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- Hubbell Wiring Device-Kellems Strain Relief Grips