Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Uninsulated
Mfr # 073031200
Zoro # G2151186
original price:
$23.45
5% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cord Connector Aluminum
- Trade Size 1/2"
- Body Color - Cord Connector Silver
- Material - External Strain Relief Galvanized Steel
- Gland Color Code No Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073031200
- Zoro # G2151186
- UPC # 783585330006
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Trade Size | 1/2" |
Mesh Length | 3-1/4" |
Length - Box to End of Connector | 5/16 in |
Length - External Strain Relief | 3 1/4 in |
Cable Dia. Range | 0.24" to 0.32" |
Cord Dia. Range | 0.24 in to 0.32 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Cable Diameter Range | 0.24 in-0.32 in |
Cable Size | .24"-.32" (.61-.81) |
Display Size | 1/2" NPT |
Description
Dust Tight Cord Connector with Strain Relief, Cord Dia. Range 0.24 in to 0.32 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Galvanized Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 3 1/4 in, Length - Box to End of Connector 5/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips