Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 74011337
Zoro # G2627922
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cord Connector Nylon
- Cord Dia. Range 0.63 in to 0.75 in
- Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
- Liquid Tight / Dust Tight Liquid Tight
- Material - External Strain Relief Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 74011337
- Zoro # G2627922
- UPC # 783585331089
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cord Dia. Range | 0.63 in to 0.75 in |
Trade Size | 3/4" |
Mesh Length | 6" |
Cable Dia. Range | 0.63" to 0.75" |
Length - External Strain Relief | 6 in |
Length - Box to End of Connector | 1 5/8 in |
Compatible Conduit Trade Size | 3/4 in |
Hub Size | 3/4 in MNPT |
Thread Size | 3/4 in |
Form Size | F3 |
Height | 1.56 in |
Length | 2.15 in |
Width | 1.56 in |
Display Size | 3/4" NPT |
Cable Size | .625"-.750" (1.59-1.90) |
Cable Diameter Range | 0.625 in-0.750 in |
Dimensions | 2.15 in x 1.56 in x 1.56 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 6 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- SCHNEIDER ELECTRIC Block Cover, Clear Acrylic Sheet, 2.75in H (9080LB23)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL734155)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PQGC)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips