Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 74011030
Zoro # G7284575
product price: $263.75
/ea
Free Shipping & Returns
$263.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strain Relief Type Mesh
- Insulated / Uninsulated Uninsulated
- Hazardous Location Rating Not Rated
- Cord Grip Type Straight
- Mesh Length 10-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 74011030
- Zoro # G7284575
- UPC # 783585322841
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Length | 10-1/4" |
Length - Box to End of Connector | 2 11/16 in |
Length - External Strain Relief | 10 1/4 in |
Cable Dia. Range | 1.69" to 1.81" |
Trade Size | 2-1/2" |
Cord Dia. Range | 1.69 in to 1.81 in |
Compatible Conduit Trade Size | 2 1/2 in |
Form Size | F7 |
Thread Size | 2 1/2 in |
Hub Size | 2 1/2 in MNPT |
Display Size | 2 1/2" NPT |
Cable Size | 1.688"-1.812" (4.29-4.60) |
Cable Diameter Range | 1.688 in- 1.812 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.69 in to 1.81 in, Box Connection 2 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 10 1/4 in, Length - Box to End of Connector 2 11/16 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- HUBBELL Plug (HBL4200PS1W)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB5AK1263)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- Hubbell Wiring Device-Kellems Cord Grips