Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 074011248
Zoro # G1095001
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Dia. Range 0.75-0.875 in (1.90-2.22 mm)
- Gland Color Code No Code
- Male/Female Male
- Trade Size 1/2"
- Material Aluminum Fittings, Stainless Steel Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011248
- Zoro # G1095001
- UPC # 783585339030
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cord Dia. Range | 0.75-0.875 in (1.90-2.22 mm) |
Trade Size | 1/2" |
Length - External Strain Relief | 5 7/8 in |
Length - Box to End of Connector | 1 1/2 in |
Cable Dia. Range | 0.750 in-0.875 in |
Mesh Length | 5-7/8" |
Display Size | 1/2 NPT |
Cable Size | .750-.875 (1.90-2.22) |
Thread Size | 1/2 NPT |
Form Size | F3 |
Compatible Conduit Trade Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Cable Diameter Range | 0.750 in-0.875 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 5 7/8 in, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 1 Outlets 120VAC Voltage (HBLC25163C)
- BELL OUTDOOR Multipurpose Gaskets, Weatherproof box/cover Accessory, 2 Gang, Foam, Gasket (5020-0)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, White (HBL5278C)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips