Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 074-01-1249
Zoro # G0973542
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Dia. Range 0.75 in to 0.88 in
- Male/Female Male
- Insulated No
- Cord Grip Type Straight
- Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-1249
- Zoro # G0973542
- UPC # 783585339047
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cord Dia. Range | 0.75 in to 0.88 in |
Cable Dia. Range | 0.75" to 0.88" |
Length - External Strain Relief | 5 7/8 in |
Mesh Length | 5-7/8" |
Length - Box to End of Connector | 1 1/2 in |
Trade Size | 3/4" |
Hub Size | 3/4 in MNPT |
Form Size | F3 |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Cable Diameter Range | 0.750 in-0.875 in |
Display Size | 3/4" NPT |
Cable Size | .750"-.875" (1.90-2.22) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 5 7/8 in, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 7/8, Slvr (TCAR-1005)
- CHAMPION POWER EQUIPMENT Portable Generator, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC, 100/125/50/62.5 A (201160)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC (BR270)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-1/2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- Hubbell Wiring Device-Kellems Strain Relief Grips