Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 074-01-033
Zoro # G2303646
Free Shipping & Returns
$221.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Body Color - Cord Connector Silver
- Male/Female Male
- Mesh Length 8"
- Trade Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-033
- Zoro # G2303646
- UPC # 783585322148
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Length | 8" |
Trade Size | 2" |
Length - Box to End of Connector | 2 3/16 in |
Cable Dia. Range | 1.44" to 1.56" |
Length - External Strain Relief | 8 in |
Cord Dia. Range | 1.44 in to 1.56 in |
Hub Size | 2 in MNPT |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Form Size | F6 |
Cable Diameter Range | 1.437 in-1.562 in |
Display Size | 2" NPT |
Cable Size | 1.437"-1.562" (3.65-3.97) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.44 in to 1.56 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 8 in, Length - Box to End of Connector 2 3/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, Flange, Rectangular (T54C1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 25 A (LC1DT25BD)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (9050JCK60V24)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Black, 50PK (SR-8P8C-BK)
- Hubbell Wiring Device-Kellems Cord Grips