Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 074-01-021
Zoro # G2858852
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 5-7/8"
- Liquid Tight / Dust Tight Liquid Tight
- Insulated / Uninsulated Uninsulated
- Style - Connector Straight
- Material - External Strain Relief Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-021
- Zoro # G2858852
- UPC # 783585322025
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Mesh Length | 5-7/8" |
Cord Dia. Range | 0.63 in to 0.75 in |
Length - Box to End of Connector | 1 5/8 in |
Cable Dia. Range | 0.63" to 0.75" |
Length - External Strain Relief | 5 7/8 in |
Trade Size | 1" |
Form Size | F4 |
Thread Size | 1 in |
Hub Size | 1 in MNPT |
Compatible Conduit Trade Size | 1 in |
Cable Size | .625"-.750" (1.59-1.90) |
Display Size | 1" NPT |
Cable Diameter Range | 0.625 in-0.750 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 5 7/8 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Blue (9001K1L1L)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- Hubbell Wiring Device-Kellems Cord Grips