Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, 90
Mfr # 07401108
Zoro # G0861217
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
- Box Connection 1 1/4 in MNPT
- Number of Cords 1
- Mesh Length 5-3/4"
- Cable Dia. Range 1.00" to 1.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401108
- Zoro # G0861217
- UPC # 783585167336
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Length | 5-3/4" |
Cable Dia. Range | 1.00" to 1.13" |
Cord Dia. Range | 1.00 in to 1.13 in |
Length - External Strain Relief | 5 3/4 in |
Length - Box to End of Connector | 3 3/16 in |
Trade Size | 1-1/4" |
Hub Size | 1 1/4 in MNPT |
Compatible Conduit Trade Size | 1 1/4 in |
Form Size | F5 |
Thread Size | 1/4 in |
Cable Diameter Range | 1.000 in-1.125 in |
Display Size | 1 1/4" NPT |
Cable Size | 1.000"-1.125" (2.54-2.86) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 5 3/4 in, Length - Box to End of Connector 3 3/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- POWER FIRST 50 ft. 14/3 Extension Cord SPT-3 (1FD61)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-12)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (074PG29025)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- Hubbell Wiring Device-Kellems Strain Relief Grips